EL196 - 1/2" 90D Female/Male Elbow

Eaton

  • $38.25 (Each)
  • $38.25 (Each)

  • $382.50 (Per 10)
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
EL196
Manufacturer
Eaton
Manufacturer's Part Number
EL196
Description
1/2" 90D Female/Male Elbow
90° Elbow, 1/2 In Trade Size, El Model, Angle Shape, Electro Galvanized and Aluminum Acrylic Paint, Female to Male Connection, 0.41 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274308005 / 00782274308005
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.25 (Each)
Standard Packaging
$382.50 (Per 10)
Resources
Tech Bulletins
 
 
EL196 - Tech Bulletin
Attachments
 
 
EL196 - Specification Sheet
Images
 
 
EL196 - Large Image
 
EL196 - Large Image
Other Links
 
 
EL196 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Angle
connection
Male Threaded, Female Threaded
Descriptions
Description
1/2" 90D FEMALE/MALE ELBOW
Long Description
90° Elbow, 1/2 in Trade Size, EL Model, Angle Shape, Electro Galvanized and Aluminum Acrylic Paint, Female to Male Connection, 0.41 lb/EA
Product Type
90° Elbow
Short Description
90° Elbow, 1/2 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features
Smooth Interior And Both Strong and Compact
extra long description
CRS-H EL196 1/2 NPT IRON 90 DEG MAL
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Connection Type
Female to Male
Enclosure Type
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class IIDiv 2 Group F G, Class III
for use with
Rigid Conduit;Box
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30;NEC Certified
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
1.2500 IN X 2.0600 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EL196
Model
EL
GTIN
00782274308005
UPC
782274308005
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
ELBOW
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.41 lb/EA
Weight per each
0.41
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elbows are Installed in Conduit Run or in Box or Fitting Hub
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EL196.
Jump To:

Cross Referenced

These items are similar to EL196 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELMF90-50 Appleton Electric 00781381294751
LMF-90-50 Appleton Electric 00781381480857
LMF9050 Appleton Electric n/a
EL196 Eaton Crouse-Hinds 00782274308005
EL196SA Eaton Crouse-Hinds 00782274101132
MF-90-1M Killark 00783936170305
MF-90-1 Killark 00783936405001
18476 O-Z Gedney n/a
850 O-Z Gedney 00783126642001
1722 Raco 00050169017227
4250 Thomas & Betts 00786210042503
460-TB Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat