EL19SA - 1/2" Alu 90D Female Elbow

Eaton

  • $35.01 (Each)
  • $35.01 (Each)

  • $350.10 (Per 10)
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
EL19SA
Manufacturer
Eaton
Manufacturer's Part Number
EL19 SA
Description
1/2" Alu 90D Female Elbow
Eaton Crouse-Hinds Series El Elbow, Female, Copper-Free Aluminum, 90°, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101064 / 00782274101064
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.01 (Each)
Standard Packaging
$350.10 (Per 10)
Resources
Tech Bulletins
 
 
EL19SA - Tech Bulletin
Attachments
 
 
EL19SA - Specification Sheet
Images
 
 
EL19SA - Large Image
 
EL19SA - Large Image
 
EL19SA - Large Image
Other Links
 
 
EL19SA - Other
 
EL19SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Long Description
Eaton Crouse-Hinds series EL elbow, Female, Copper-free aluminum, 90°, 1/2"
Description
1/2" ALU 90D FEMALE ELBOW
Product Type
1/2 NPT Al 90 Deg Female Div 1 Elbow
extra long description
CRS-H EL19 SA 1/2 NPT AL 90 DEG FEM
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Additional Information
dimensions
1.2500 IN X 2.1600 IN X 2.1600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EL19 SA
GTIN
00782274101064
UPC
782274101064
Taxonomies, Classifications, and Categories
Type
ELBOW
Category Description
RIGID ELBOWS
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EL19SA.
Jump To:

Cross Referenced

These items are similar to EL19SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELF90-50-A Appleton Electric 00781381622172
EL950 Appleton Electric 00783126123008
ELF90-50 Appleton Electric 00781381294300
EL19 SA Eaton Crouse-Hinds 00782274101064
EL19 Eaton Crouse-Hinds 00782274307206
FF-90-1 Killark 00783936170039
FF-90-1M Killark 00783936170237
EL-950 O-Z Gedney 00783126123005
EL19 Thomas & Betts 782274307206

* All prices subject to change.

Begin Live Chat