EL29 - 3/4" 90D Female Cond Elbow

Eaton

  • $28.40 (Each)
  • $28.40 (Each)

  • $284.00 (Per 10)
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
EL29
Manufacturer
Eaton
Manufacturer's Part Number
EL29
Description
3/4" 90D Female Cond Elbow
Eaton Crouse-Hinds Series El Elbow, Female, Feraloy Iron Alloy or Ductile Iron, 90°, 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274307305 / 00782274307305
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.40 (Each)
Standard Packaging
$284.00 (Per 10)
Resources
Tech Bulletins
 
 
EL29 - Tech Bulletin
Attachments
 
 
EL29 - Specification Sheet
Images
 
 
EL29 - Large Image
 
EL29 - Large Image
 
EL29 - Large Image
Other Links
 
 
EL29 - Other
 
EL29 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Descriptions
Product Type
3/4 NPT Iron 90 Deg Female Div 1 Elbow
Description
3/4" 90D FEMALE COND ELBOW
extra long description
CRS-H EL29 3/4 NPT IRON 90 DEG FEM
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
Long Description
Eaton Crouse-Hinds series EL elbow, Female, Feraloy iron alloy or ductile iron, 90°, 3/4"
Additional Information
dimensions
1.5000 IN X 2.5000 IN X 2.5000 IN
Manufacturer Information
Manufacturers Part Number
EL29
Brand
Eaton
GTIN
00782274307305
UPC
782274307305
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
ELBOW
Packaging
Weight per each
0.67
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EL29.
Jump To:

Cross Referenced

These items are similar to EL29 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELF90-75 Appleton Electric 00781381294355
EL29 Eaton Crouse-Hinds 00782274307305
FF-90-2M Killark 00783936170244
EL-975 O-Z Gedney 00783126123012
EL29 Thomas & Betts Conduit n/a
ELF90-75-A Appleton Electric 00781381622189
EL29SA Eaton Crouse-Hinds 00782274101071
FF-90-2 Killark 00783936170046
EL29 Thomas & Betts 782274307305

* All prices subject to change.

Begin Live Chat