EL39 - 1" 90D Female-Female Cond Elbow

Eaton

  • $38.25 (Each)
  • $38.25 (Each)

  • $382.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EL39
Manufacturer
Eaton
Manufacturer's Part Number
EL39
Description
1" 90D Female-Female Cond Elbow
Eaton Crouse-Hinds Series El Elbow, Female, Feraloy Iron Alloy or Ductile Iron, 90°, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274307404 / 00782274307404
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.25 (Each)
Standard Packaging
$382.50 (Per 10)
Resources
Tech Bulletins
 
 
EL39 - Tech Bulletin
Attachments
 
 
EL39 - Specification Sheet
Images
 
 
EL39 - Small Image
 
EL39 - Large Image
 
EL39 - Large Image
 
EL39 - Large Image
Other Links
 
 
EL39 - Other
 
EL39 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Descriptions
Description
1" 90D FEMALE-FEMALE COND ELBOW
Product Type
1 NPT Iron 90 Deg Female Div 1 Elbow
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H EL39 1 NPT IRON 90 DEG FEMALE
Long Description
Eaton Crouse-Hinds series EL elbow, Female, Feraloy iron alloy or ductile iron, 90°, 1"
Additional Information
dimensions
2.8800 IN X 1.7500 IN X 2.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EL39
GTIN
00782274307404
UPC
782274307404
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
ELBOW
Packaging
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat