ENR22201 - Box W/Receptacle

Eaton

  • $2267.82 (Each)
  • $2,267.82 (Each)

Availability: Call for Availability

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the ENR22201 Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 EDS272 2G Dead End Encl 0 / 11 $264.98
2 ENR5201 20A-125V RCPT 1 / 94 $796.46
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENR22201
Manufacturer
Eaton
Manufacturer's Part Number
ENR22201
Description
Box W/Receptacle
Eaton Crouse-Hinds Series Ark-Gard Enr Value Receptacle Assembly, 20A, Double, 50-400 HZ, Copper-Free Aluminum, 5-20R, Two-Gang, Dead End, 3/4", 125 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274311036 / 00782274311036
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,267.82 (Each)
Resources
Other Links
 
 
ENR22201 - Other
 
ENR22201 - Other
 
ENR22201 - Other
Attachments
 
 
ENR22201 - Specification Sheet
Images
 
 
ENR22201 - Small Image
 
ENR22201 - Large Image
 
ENR22201 - Large Image
 
ENR22201 - Large Image
Tech Bulletins
 
 
ENR22201 - Tech Bulletin
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
125 V
amperage rating
20
Dimensions and Weight
Height
6-23/32
Width
8
Descriptions
Product Type
20A 125V De DL Gang RCPT Assy 3/4
Description
BOX W/RECEPTACLE
Features
Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazar
Long Description
Eaton Crouse-Hinds series Ark-Gard ENR Value receptacle assembly, 20A, Double, 50-400 Hz, Copper-free aluminum, 5-20R, Two-gang, Dead end, 3/4", 125 Vac
Special Features
Dead End, NEMA 3 Enclosure
extra long description
CRS-H ENR22201 20A 125V DE DL GANG
Additional Information
Assembly/Kit
Yes
dimensions
7.5600 IN X 8.0000 IN X 6.7200 IN
Manufacturer Information
Manufacturers Part Number
ENR22201
Brand
Eaton
GTIN
00782274311036
UPC
782274311036
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Receptacle assembly
Packaging
Weight per each
14.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1010
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ENR22201.
Jump To:

Cross Referenced

These items are similar to ENR22201 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFS275-2023 Appleton Electric 00781381282000
ENR22201 Appleton Electric 00781381815420
ENR22201SA Appleton Electric 00781381815666
ENR22201 Eaton Crouse-Hinds 00782274311036
UGR8-20231 Killark 00783936992136
UGR820231 Killark n/a

* All prices subject to change.

Begin Live Chat