ES108 - 3F to 4M Seal Hub

Eaton

  • $403.92 (Each)
  • $403.92 (Each)
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
ES108
Manufacturer
Eaton
Manufacturer's Part Number
ES108
Description
3F to 4M Seal Hub
Eaton Crouse-Hinds Series Es Sealing Hub, 3" Female Hub Size, 4" Male Hub Size, Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274313108 / 00782274313108
Weight per unit
6.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$403.92 (Each)
Resources
Tech Bulletins
 
 
ES108 - Tech Bulletin
Other Links
 
 
ES108 - Other
 
ES108 - Other
Attachments
 
 
ES108 - Specification Sheet
Images
 
 
ES108 - Large Image
 
ES108 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Male Threaded
Material
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
3 In X 4 In
Descriptions
Description
3F TO 4M SEAL HUB
Product Type
3 NPT F 4 NPT M Sealing Hub
Features
ES explosionproof sealing hubs from Eaton Crouse-Hinds Division are used to seal vertical conduit risers at switchgear and motor control centers, sheet metal structures or cast boxes and enclosures. When used with TSC sealing compound, ES hubs can seal horizontal conduit runs at enclosures. TSC epoxy sealing compound is a two-part epoxy sealing compound that may be used to seal ES sealing hubs. It is quick and easy to measure, mix and install. The compound is kneaded until a uniform color is obtained.
extra long description
CRS-H ES108 3 NPT F 4 NPT M SEALING
Long Description
Eaton Crouse-Hinds series ES sealing hub, 3" female hub size, 4" male hub size, Feraloy iron alloy
Construction
Watertight, Explosionproof
Special Features
With Sealing Gasket, 4-3/4 In Length
Additional Information
dimensions
5.2500 IN X 5.2500 IN X 4.7500 IN
Manufacturer Information
Manufacturers Part Number
ES108
Brand
Eaton
GTIN
00782274313108
UPC
782274313108
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Sealing Hub
Packaging
Weight per each
6.4
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ES108.
Jump To:

Cross Referenced

These items are similar to ES108 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ES400300 Appleton Electric 00781381703260
ES108 Eaton Crouse-Hinds 00782274313108
EYH-3040 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat