ES76 - 2F to 2-1/2M Seal Hub

Eaton

  • $196.27 (Each)
  • $196.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ES76
Manufacturer
Eaton
Manufacturer's Part Number
ES76
Description
2F to 2-1/2M Seal Hub
Eaton Crouse-Hinds Series Es Sealing Hub, 2" Female Hub Size, 2-1/2" Male Hub Size, Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274094557 / 00782274094557
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.27 (Each)
Resources
Images
 
 
ES76 - Small Image
 
ES76 - Large Image
 
ES76 - Large Image
Attachments
 
 
ES76 - Specification Sheet
Tech Bulletins
 
 
ES76 - Tech Bulletin
Other Links
 
 
ES76 - Other
 
ES76 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
2 In X 2-1/2 In
Descriptions
Description
2F TO 2-1/2M SEAL HUB
Features
ES explosionproof sealing hubs from Eaton Crouse-Hinds Division are used to seal vertical conduit risers at switchgear and motor control centers, sheet metal structures or cast boxes and enclosures. When used with TSC sealing compound, ES hubs can seal horizontal conduit runs at enclosures. TSC epoxy sealing compound is a two-part epoxy sealing compound that may be used to seal ES sealing hubs. It is quick and easy to measure, mix and install. The compound is kneaded until a uniform color is obtained.
Product Type
2" Fem-2-1/2" Male Iron Div 1 Seal Hub
Long Description
Eaton Crouse-Hinds series ES sealing hub, 2" female hub size, 2-1/2" male hub size, Feraloy iron alloy
Construction
Watertight
extra long description
CRS-H ES76 2" FEM-2-1/2" MALE IRON
Additional Information
dimensions
3.5000 IN X 3.5000 IN X 3.5600 IN
Cable Entry
Female Threaded, Male Threaded
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ES76
GTIN
00782274094557
UPC
782274094557
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Sealing Hub
Packaging
Weight per each
2.85
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat