EVMP2 - Indctr LT Pend MNT

Eaton Crouse-Hinds Series

  • $555.88 (Each)
  • $555.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EVMP2
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
EVMP2
Description
Indctr LT Pend MNT
Abbinstall XP2|Abbinstall XP3|Appleton CAP75|Appleton Cap-75|Appleton CAP751971|Crouse EVSP2|Killark EZA2|Killark HP2|Killark HP-2|Raco HLEZA2|Thomasbett XP2|Thomasbett XP3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Lampholders
UNSPSC
39101907 - Electronic high intensity discharge EHID ballast
UPC/GTIN
782274122076 / 00782274122076
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$555.88 (Each)
Resources
Images
 
 
EVMP2 - Large Image
 
EVMP2 - Large Image
 
EVMP2 - Large Image
 
EVMP2 - Small Image
 
EVMP2 - Large Image
Brochures
 
 
EVMP2 - Brochure
Attachments
 
 
EVMP2 - Specification Sheet
Other Links
 
 
EVMP2 - Other
 
EVMP2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Ind Facilities & Factories - Facility: Power Distribution and Control
Descriptions
Description
INDCTR LT PEND MNT
extra long description
CRS-H EVMP2 3/4 IN PENDANT EVM SERI
Product Type
3/4 In Pendant Evm Series MTG Module
Features
The Hazard-Gard EVLS compact explosionproof HID light fixture is perfect as an area lighting workhorse where space constraints exist. EVLS fixtures are used for general lighting and task lighting in areas where flammable or explosive vapors or gases are present, such as refineries, chemical, petrochemical and pharmaceutical plants, oil terminals and drilling applications. The EVLS is approved for use in Class I, Division 1 and Zone 1 locations, as well as Class II locations. It is available with 50W-175
Special Features
3/4" Pendant mount for Hazardgard HID, LED and Incandescent Light Fixtures
Long Description
ABBInstall XP2|ABBInstall XP3|Appleton CAP75|Appleton CAP-75|Appleton CAP751971|Crouse EVSP2|Killark EZA2|Killark HP2|Killark HP-2|Raco HLEZA2|ThomasBett XP2|ThomasBett XP3
Additional Information
dimensions
6.6000 IN X 5.1700 IN X 4.6100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EVMP2
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00782274122076
UPC
782274122076
Taxonomies, Classifications, and Categories
Type
Mounting module
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.26
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat