EYD66SA - 2" Al ML/FML Drain Seal

Eaton

  • $399.95 (Each)
  • $399.95 (Each)
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
EYD66SA
Manufacturer
Eaton
Manufacturer's Part Number
EYD66 SA
Description
2" Al ML/FML Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Copper-Free Aluminum, Vertical Only, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274376516 / 00782274376516
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$399.95 (Each)
Resources
Tech Bulletins
 
 
EYD66SA - Tech Bulletin
Other Links
 
 
EYD66SA - Other
 
EYD66SA - Other
 
EYD66SA - Other
 
EYD66SA - Other
Images
 
 
EYD66SA - Large Image
 
EYD66SA - Large Image
 
EYD66SA - Large Image
 
EYD66SA - Large Image
Attachments
 
 
EYD66SA - Specification Sheet
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
2 NPT Thru Male/Female Al Drain Seal
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Description
2" AL ML/FML DRAIN SEAL
extra long description
CRS-H EYD66 SA 2 NPT THRU MALE/FEMA
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Copper-free aluminum, Vertical only, 2"
Special Features
With Drain, Vertical Position
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 6.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYD66 SA
GTIN
00782274376516
UPC
782274376516
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
standard
UL 886, CSA C22.2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD66SA.
Jump To:

Cross Referenced

These items are similar to EYD66SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYDM-200AL Appleton Electric 00781381619882
EYDM200 Appleton Electric 00781381230179
EYD66 SA Eaton Crouse-Hinds 00782274376516
EYD6-SA Eaton Crouse-Hinds 00782274275666
EYD61 Eaton Crouse-Hinds 00782274365114
EYD616 Eaton Crouse-Hinds 00782274365220
EYD66 Eaton Crouse-Hinds 00782274376509
EYD-6-T Killark 00783936110844
EYD-6-TM Killark 00783936111780
EYD6TM Killark n/a
EYDM-200 O-Z Gedney 00783126141405
EYD61TB Thomas & Betts 00786210740546

* All prices subject to change.

Begin Live Chat