EYS9 - 3-1/2" Female/Male Cond Seal

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
EYS9
Manufacturer
Eaton
Manufacturer's Part Number
EYS9
Description
3-1/2" Female/Male Cond Seal
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, 3-1/2"
Slang Terms

Categories
Steel - Sealing Bodies
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274378206 / 00782274378206
Weight per unit
14.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EYS9 - Small Image
 
EYS9 - Large Image
 
EYS9 - Large Image
 
EYS9 - Large Image
 
EYS9 - Large Image
Attachments
 
 
EYS9 - Specification Sheet
Tech Bulletins
 
 
EYS9 - Tech Bulletin
Other Links
 
 
EYS9 - Other
 
EYS9 - Other
 
EYS9 - Other
 
EYS9 - Other
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
extra long description
CRS-H EYS9 3 1/2 NPT FEM CST IRON V
Description
3-1/2" FEMALE/MALE COND SEAL
Product Type
3 1/2 NPT Fem CST Iron Vert/Hor Seal FTG
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, 3-1/2"
Special Features
Vertical/Horizontal
Additional Information
dimensions
7.2500 IN X 6.0000 IN X 13.3800 IN
Manufacturer Information
Manufacturers Part Number
EYS9
Brand
Eaton
GTIN
00782274378206
UPC
782274378206
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
14.86
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of EYS9.
Jump To:

Similar Items

Similar items are close alternatives to EYS9, though they may not be 100% alike.

Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Feraloy ...
  • Our Part #: EYS96
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS96
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($803.27)
EYS96 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$803.27

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to EYS9 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS9 Appleton Electric 00781381621090
EYS9 Eaton Crouse-Hinds 00782274378206
EYS91 Eaton Crouse-Hinds 00782274364988
EYA-350 O-Z Gedney 00783126138160
EYS91 Thomas & Betts 782274364988
There were no add-on items found for EYS9.

* All prices subject to change.