EYSX51 - 1-1/2" Female Cond Seal

Eaton

  • $254.98 (Each)
  • $254.98 (Each)
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
EYSX51
Manufacturer
Eaton
Manufacturer's Part Number
EYSX51
Description
1-1/2" Female Cond Seal
Eaton Crouse-Hinds Series Eysx Expanded Fill Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943145 / 00782274943145
Weight per unit
6.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$254.98 (Each)
Resources
Tech Bulletins
 
 
EYSX51 - Tech Bulletin
Other Links
 
 
EYSX51 - Other
 
EYSX51 - Other
 
EYSX51 - Other
 
EYSX51 - Other
Attachments
 
 
EYSX51 - Specification Sheet
Images
 
 
EYSX51 - Small Image
 
EYSX51 - Large Image
 
EYSX51 - Large Image
 
EYSX51 - Large Image
 
EYSX51 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
1-1/2" FEMALE COND SEAL
Product Type
1 1/2 Fem Vert/Horz Expand Fill Seal FT
Long Description
Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 1-1/2"
Special Features
Horizontal/Vertical Position
extra long description
CRS-H EYSX51 1 1/2 FEM VERT/HORZ EX
Features
EYSX expanded fill sealing fittings from Eaton Crouse-Hinds Division provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. They are designed to restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYSX expanded fill sealing fittings are available for installation in both horizontal or vertical positions.
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 6.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYSX51
GTIN
00782274943145
UPC
782274943145
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting
Packaging
Weight per each
6.6
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYSX51.
Jump To:

Cross Referenced

These items are similar to EYSX51 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYSEF150 Appleton Electric 00781381694322
EYSX51 Eaton Crouse-Hinds 00782274943145
ENY40-5M Killark 00783936116235
EYAX-150 O-Z Gedney 00783126113983
XYC104S Adalet 00781063183779
EYSEF150AL Appleton Electric 00781381809849
EYSX5SA Eaton Crouse-Hinds 00782274943220
ENY40-5 Killark 00783936110608
XYB104 Adalet 78106318335
ENY405 Killark 78393611060
ENY405M Killark 78393611623
EYAX150 O-Z Gedney 78312611398

* All prices subject to change.

Begin Live Chat