FD1SA - 1/2" 1G Al Dead-End FD Box

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FD1SA
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
FD1 SA
Description
1/2" 1G Al Dead-End FD Box
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Aluminum FS&FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274099989 / 00782274099989
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
FD1SA - Tech Bulletin
Images
 
 
FD1SA - Large Image
 
FD1SA - Small Image
 
FD1SA - Large Image
 
FD1SA - Large Image
Attachments
 
 
FD1SA - Specification Sheet
Other Links
 
 
FD1SA - Other
 
FD1SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Natural Finished Sand Copper Free Aluminum
Dimensions and Weight
Size
1/2 in
Descriptions
Description
1/2" 1G AL DEAD-END FD BOX
Product Type
1/2 NPT De Al FD BX SGL GNG MTG Lugs
extra long description
CRS-H FD1 SA 1/2 NPT DE AL FD BX SG
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Long Description
Eaton Crouse-Hinds series Condulet FD device box, Deep, Copper-free aluminum, Single-gang, 1/2"
Special Features
Configuration Type FD, Dimension 2-3/4 In Width X 2-11/16 In Depth X 5-5/32 In Height
Additional Information
Cable Entry
(1) End
dimensions
5.1600 IN X 2.6900 IN X 2.7500 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
FD1 SA
GTIN
00782274099989
UPC
782274099989
Taxonomies, Classifications, and Categories
Type
DEVICE BOX
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Mounting
FLUSH
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat