FMV11LCY48076 - 400W 480V Led Flood

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FMV11LCY48076
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
OBS: FMV11LCY/480 76
Description
400W 480V Led Flood
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
66227626346
Weight per unit
48.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FMV11LCY48076 - Small Image
 
FMV11LCY48076 - Large Image
Attachments
 
 
FMV11LCY48076 - Specification Sheet
Installation Sheets
 
 
FMV11LCY48076 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
400W 480V LED FLOOD
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
OBS: FMV11LCY/480 76
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
48.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FMV11LCY48076.
Jump To:

Similar Items

Similar items are close alternatives to FMV11LCY48076, though they may not be 100% alike.

Champ Led 480V Yo
  • Our Part #: FMV11LCYUNV3476
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FMV11LCYUNV3476 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat