FMVA13LWYUNV3476 - 91-95W 347-400V 3/4" NPT Yoked Led Flood

Eaton

  • $7206.24 (Each)
  • $7,206.24 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FMVA13LWYUNV3476
Manufacturer
Eaton
Manufacturer's Part Number
FMVA13LWY-UNV34-76
Description
91-95W 347-400V 3/4" NPT Yoked Led Flood
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Warm White, Dimmable Driver, 3/4" Entry, 400W Equivalent, Heat and Impact Resistant Glass Lens, 13000 Lumens, 143 LM/W, Die Cast Aluminum, Yoke Mount, 347-480 Vac, 95W, 7X6 Optics
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276885820 / 00662276885820
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,206.24 (Each)
Resources
Images
 
 
FMVA13LWYUNV3476 - Small Image
 
FMVA13LWYUNV3476 - Large Image
 
FMVA13LWYUNV3476 - Large Image
 
FMVA13LWYUNV3476 - Large Image
Attachments
 
 
FMVA13LWYUNV3476 - Specification Sheet
Brochures
 
 
FMVA13LWYUNV3476 - Brochure
Tech Bulletins
 
 
FMVA13LWYUNV3476 - Tech Bulletin
Other Links
 
 
FMVA13LWYUNV3476 - Other
 
FMVA13LWYUNV3476 - Other
 
FMVA13LWYUNV3476 - Other
 
FMVA13LWYUNV3476 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Crouse-Hinds series Champ FMVA LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMVA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMVA LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for
extra long description
CRS-H FMVA13LWY-UNV34-76 LED FLOOD
Description
91-95W 347-400V 3/4" NPT YOKED LED FLOOD
Product Type
Led Flood Warm Glass Lens 347-480 Vac
Long Description
Eaton Crouse-Hinds series Champ FMVA LED floodlight, Warm white, Dimmable driver, 3/4" entry, 400W equivalent, Heat and impact resistant glass lens, 13000 lumens, 143 lm/W, Die cast aluminum, Yoke mount, 347-480 Vac, 95W, 7x6 optics
Additional Information
dimensions
15.5000 IN X 7.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FMVA13LWY-UNV34-76
GTIN
00662276885820
UPC
662276885820
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat