FMVA13LWYUNV3476 - 91-95W 347-400V 3/4" NPT Yoked Led Flood

Eaton

  • $7206.24 (Each)
  • $7,206.24 (Each)
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
FMVA13LWYUNV3476
Manufacturer
Eaton
Manufacturer's Part Number
FMVA13LWY-UNV34-76
Description
91-95W 347-400V 3/4" NPT Yoked Led Flood
Eaton Crouse-Hinds Series Champ Fmva Led Floodlight, Warm White, Dimmable Driver, 3/4" Entry, 400W Equivalent, Heat and Impact Resistant Glass Lens, 13000 Lumens, 143 LM/W, Die Cast Aluminum, Yoke Mount, 347-480 Vac, 95W, 7X6 Optics
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276885820 / 00662276885820
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,206.24 (Each)
Resources
Images
 
 
FMVA13LWYUNV3476 - Small Image
 
FMVA13LWYUNV3476 - Large Image
 
FMVA13LWYUNV3476 - Large Image
 
FMVA13LWYUNV3476 - Large Image
Attachments
 
 
FMVA13LWYUNV3476 - Specification Sheet
Brochures
 
 
FMVA13LWYUNV3476 - Brochure
Tech Bulletins
 
 
FMVA13LWYUNV3476 - Tech Bulletin
Other Links
 
 
FMVA13LWYUNV3476 - Other
 
FMVA13LWYUNV3476 - Other
 
FMVA13LWYUNV3476 - Other
 
FMVA13LWYUNV3476 - Other
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
Crouse-Hinds series Champ FMVA LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMVA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMVA LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for
extra long description
CRS-H FMVA13LWY-UNV34-76 LED FLOOD
Description
91-95W 347-400V 3/4" NPT YOKED LED FLOOD
Product Type
Led Flood Warm Glass Lens 347-480 Vac
Long Description
Eaton Crouse-Hinds series Champ FMVA LED floodlight, Warm white, Dimmable driver, 3/4" entry, 400W equivalent, Heat and impact resistant glass lens, 13000 lumens, 143 lm/W, Die cast aluminum, Yoke mount, 347-480 Vac, 95W, 7x6 optics
Additional Information
dimensions
15.5000 IN X 7.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FMVA13LWY-UNV34-76
GTIN
00662276885820
UPC
662276885820
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FMVA13LWYUNV3476.
Jump To:

Similar Items

Similar items are close alternatives to FMVA13LWYUNV3476, though they may not be 100% alike.

112W, 347-480V WRM Led Flood
  • Our Part #: FMV13LWYUNV3476
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FMV13LWYUNV3476 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat