FS2SCA - 3/4" 1G Al Shallow DVC Box

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS2SCA
Manufacturer
Eaton
Manufacturer's Part Number
FS2 SCA
Description
3/4" 1G Al Shallow DVC Box
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Sand Cast Aluminum, Single-Gang, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Aluminum FS&FD Type Boxes & Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274892061 / 00782274892061
Weight per unit
4.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FS2SCA - Large Image
 
FS2SCA - Large Image
 
FS2SCA - Large Image
 
FS2SCA - Small Image
Other Links
 
 
FS2SCA - Other
 
FS2SCA - Other
Attachments
 
 
FS2SCA - Specification Sheet
Tech Bulletins
 
 
FS2SCA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3/4 NPT Cast Al FS BX SGL GNG MTG Lugs
extra long description
CRS-H FS2 SCA 3/4 NPT CAST AL FS BX
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
3/4" 1G AL SHALLOW DVC BOX
Long Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Sand cast aluminum, Single-gang, 3/4"
Additional Information
dimensions
5.1600 IN X 1.8800 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FS2 SCA
GTIN
00782274892061
UPC
782274892061
Taxonomies, Classifications, and Categories
Type
DEVICE BOX
Packaging
Weight per each
4.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat