FSC1SA - Alu FS-Dev Box

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FSC1SA
Manufacturer
Eaton
Manufacturer's Part Number
FSC1 SA
Description
Alu FS-Dev Box
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Die Cast Aluminum, Single-Gang, C Shape, 1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274410500 / 00782274410500
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
FSC1SA - Specification Sheet
Tech Bulletins
 
 
FSC1SA - Tech Bulletin
Images
 
 
FSC1SA - Large Image
 
FSC1SA - Large Image
 
FSC1SA - Large Image
 
FSC1SA - Small Image
Other Links
 
 
FSC1SA - Other
 
FSC1SA - Other
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
Natural Finished Sand Copper Free Aluminum
Dimensions and Weight
Size
1/2 in
Descriptions
extra long description
CRS-H FSC1 SA 1/2 THRUFEED CST AL F
Product Type
1/2 Thrufeed CST Al FS BX SGL GNG MT Lug
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
ALU FS-DEV BOX
Long Description
Eaton Crouse-Hinds series Condulet FS device box, Shallow, Die cast aluminum, Single-gang, C shape, 1/2"
Special Features
Configuration Type FSC, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 6-1/32 In Height
Additional Information
Cable Entry
(1) End
dimensions
6.0300 IN X 1.8800 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FSC1 SA
GTIN
00782274410500
UPC
782274410500
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Packaging
Weight per each
0.54
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
FLUSH
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSC1SA.
Jump To:

Similar Items

Similar items are close alternatives to FSC1SA, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Die Cast Aluminum, Si...
  • Our Part #: FSC2SA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FSC2 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($268.75) ·
FSC2SA - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$53.75

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, S...
  • Our Part #: FSC1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSC1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($232.55) ·
FSC1 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.51

Each

QTY:
Each
Add
1 NPT THRU FEED CST AL FS BX SGL GNG
  • MFR Part #: FSC3 SA
  • GTIN: 00782274099972
  • Manufacturer: Eaton
1/2 NPT THRUFEED AL FD BX SGL GNG MT LUG
  • MFR Part #: FDC1 SA
  • GTIN: 00782274745114
  • Manufacturer: Eaton
Cross Referenced

These items are similar to FSC1SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSC-1-50-A Appleton Electric 00781381343503
FSC1 SA Eaton Crouse-Hinds 00782274410500
FSC1SCA Eaton Crouse-Hinds 00782274892078
FSC-1 Killark 00783936190174
FSC-1-50A O-Z Gedney 00783126056129
AFSC1 Thomas & Betts 00042269304505

* All prices subject to change.

Begin Live Chat