GASK1944 - 1-1/4" Form 9 Conduit Body Gasket

Eaton

  • $3.73 (Each)
  • $3.73 (Each)

  • $373.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GASK1944
Manufacturer
Eaton
Manufacturer's Part Number
GASK1944
Description
1-1/4" Form 9 Conduit Body Gasket
Eaton Crouse-Hinds Series Condulet Mark 9 Gasket, Neoprene, 1-1/4", Solid Type
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274439600 / 00782274439600
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.73 (Each)
Standard Packaging
$373.00 (Per 100)
Resources
Tech Bulletins
 
 
GASK1944 - Tech Bulletin
Other Links
 
 
GASK1944 - Other
 
GASK1944 - Other
 
GASK1944 - Other
Attachments
 
 
GASK1944 - Specification Sheet
Images
 
 
GASK1944 - Large Image
 
GASK1944 - Large Image
 
GASK1944 - Large Image
 
GASK1944 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Neoprene
connection
Water Jet Cut
Material, Color, and Finish
Color
Black
Finish
Black
Descriptions
Product Type
1 1/4 Solid Neo Mark 9 Gask
Features
Mark 9 copper-free aluminum conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide for access to conductors for maintenance and future system changes. Mark 9 bodies are offered in seven different shapes, and they provide more room for heavier conductors.
Description
1-1/4" FORM 9 CONDUIT BODY GASKET
extra long description
CRS-H GASK1944 1 1/4 SOLID NEO MARK
Long Description
Eaton Crouse-Hinds series Condulet Mark 9 gasket, Neoprene, 1-1/4", Solid type
Additional Information
dimensions
2.2500 IN X 0.0600 IN X 6.6300 IN
Manufacturer Information
Manufacturers Part Number
GASK1944
Brand
Eaton
GTIN
00782274439600
UPC
782274439600
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Gasket
Packaging
Weight per each
0.04
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat