GASK808N - 2 1/2 & 3 " Form 8 Gasket

Industrial Fittings

  • $5.47 (Each)
  • $5.47 (Each)

  • $136.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GASK808N
Manufacturer
Industrial Fittings
Manufacturer's Part Number
GASK808N
Description
2 1/2 & 3 " Form 8 Gasket
Conduit Body Gasket, Form 8/Form 9; Neoprene; Trade Size 2-1/2 Inch / 3 Inch; Screw On Cover; Crouse-Hinds[R] Brand; Gask Model
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
31401501 - Rubber molded gasket
UPC/GTIN
782274437903 / 00782274437903
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$5.47 (Each)
Standard Packaging
$136.75 (Per 25)
Resources
Images
 
 
GASK808N - Small Image
 
GASK808N - Large Image
Attachments
 
 
GASK808N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Neoprene
Cover Type
Screw On
Descriptions
Product Type
Conduit Outlet Body Gasket
extra long description
FORM 8/FORM 9; NEOPRENE; TRADE SIZE 2-1/2 INCH / 3 INCH; SCREW ON COVER; CROUSE-HINDS[R] BRAND; GASK MODEL
Description
2 1/2 & 3 " FORM 8 GASKET
Long Description
CONDUIT BODY GASKET, FORM 8/FORM 9; NEOPRENE; TRADE SIZE 2-1/2 INCH / 3 INCH; SCREW ON COVER; CROUSE-HINDS[R] BRAND; GASK MODEL
Commodity Description
Steel Conduit Bodies - Conduit Bodies & Covers - Steel
Additional Information
Form Type
FORM 8/FORM 9
Manufacturer Information
Brand
CROUSE-HINDS[R]
Manufacturers Part Number
GASK808N
Model
GASK
GTIN
00782274437903
UPC
782274437903
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
2-1/2 INCH / 3 INCH
Packaging
Weight per each
0
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat