GASK809N - 3 1/2 & 4 " Form 8 Gasket

Eaton

  • $8.84 (Each)
  • $8.84 (Each)

  • $221.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GASK809N
Manufacturer
Eaton
Manufacturer's Part Number
GASK809N
Description
3 1/2 & 4 " Form 8 Gasket
Eaton Crouse-Hinds Series Condulet Form 8 Gasket, Neoprene, 3-1/2" or 4", Open
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274438009 / 00782274438009
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.84 (Each)
Standard Packaging
$221.00 (Per 25)
Resources
Tech Bulletins
 
 
GASK809N - Tech Bulletin
Other Links
 
 
GASK809N - Other
Attachments
 
 
GASK809N - Specification Sheet
Images
 
 
GASK809N - Large Image
 
GASK809N - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Neoprene
connection
Water Jet Cut
Material, Color, and Finish
Color
Black
Finish
Black
Descriptions
extra long description
CRS-H GASK809N 3 OPEN NEO FORM 8 GA
Product Type
3 Open Neo Form 8 Gask
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Description
3 1/2 & 4 " FORM 8 GASKET
Long Description
Eaton Crouse-Hinds series Condulet Form 8 gasket, Neoprene, 3-1/2" or 4", Open
Additional Information
dimensions
6.3200 IN X 0.1300 IN X 15.0600 IN
Manufacturer Information
Manufacturers Part Number
GASK809N
Brand
Eaton
GTIN
00782274438009
UPC
782274438009
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Gasket
Packaging
Weight per each
0.15
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat