GFICS1 - GFI FS Cover

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFICS1
Manufacturer
Eaton
Manufacturer's Part Number
GFICS1
Description
GFI FS Cover
Eaton Crouse-Hinds Series Condulet FS/FD Gfci Cover, Steel
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
662277026697 / 00662277026697
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GFICS1 - Small Image
 
GFICS1 - Large Image
 
GFICS1 - Large Image
 
GFICS1 - Large Image
Attachments
 
 
GFICS1 - Specification Sheet
Tech Bulletins
 
 
GFICS1 - Tech Bulletin
Other Links
 
 
GFICS1 - Other
 
GFICS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Steel
Dimensions and Weight
Size
6 In
Descriptions
Product Type
FS FD GFI Cover STL
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H GFICS1 FS FD GFI COVER STL
Description
GFI FS COVER
Long Description
Eaton Crouse-Hinds series Condulet FS/FD GFCI cover, Steel
Special Features
With 6 AWG To 250 MCM Copper Lug for Copper Grounding Conductor, Weight 204 Lb per 100
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFICS1
GTIN
00662277026697
UPC
662277026697
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
GFCI cover
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat