GLL11 - 5" Ground Bushing 105 C Ins 3 to 6 Al Lug

Eaton

  • $110.74 (Each)
  • $110.74 (Each)

  • $11,073.58 (Per 100)
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
GLL11
Manufacturer
Eaton
Manufacturer's Part Number
GLL 11
Description
5" Ground Bushing 105 C Ins 3 to 6 Al Lug
Eaton Crouse-Hinds Series GLL Grounding Bushing, Rigid/Imc, Aluminum Lug, #3/0-6 Awg, Malleable Iron, 105°C Temperature Rating, Threaded, 5"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123114 / 00784564123114
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.74 (Each)
Carton
$110.74 (Each)
Resources
Tech Bulletins
 
 
GLL11 - Tech Bulletin
Attachments
 
 
GLL11 - Specification Sheet
Images
 
 
GLL11 - Small Image
 
GLL11 - Large Image
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
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Dimensions and Weight
Size
5 in
Descriptions
Description
5" GROUND BUSHING 105 C INS 3 TO 6 AL LUG
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Product Type
5 GRND Bush 105C Insul 3 to 6 Al Lug
extra long description
MIDWEST GLL 11 5 GRND BUSH 105C INS
Long Description
Eaton Crouse-Hinds series GLL grounding bushing, Rigid/IMC, Aluminum lug, #3/0-6 AWG, Malleable iron, 105°C temperature rating, Threaded, 5"
Special Features
With 6 To 3/0 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 140 Lb per 100
Additional Information
dimensions
9.2000 IN X 2.8000 IN X 7.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GLL 11
GTIN
00784564123114
UPC
784564123114
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLL11.
Jump To:

Cross Referenced

These items are similar to GLL11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GLL 11 Eaton Crouse-Hinds 00784564123114
MIGB-101M Producto Electric Corp. n/a
GIB500L20AC Appleton Electric 00781381091312
HGLL11 Eaton Crouse-Hinds 00784564953735
IBC500L20AC O-Z Gedney 00783126303551
3865 Thomas & Betts 00786210038650

* All prices subject to change.

Begin Live Chat