GLL4 - 1-1/4" Mall Ins Ground Bushing

Eaton

  • $12.14 (Each)
  • $12.14 (Each)

  • $303.42 (Per 25)

  • $1,213.68 (Per 100)

Availability: In Stock Locally
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
GLL4
Manufacturer
Eaton
Manufacturer's Part Number
GLL 4
Description
1-1/4" Mall Ins Ground Bushing
Grounding Bushing, 1-1/4 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.813 In Height, 2 In Diameter, 19 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123046 / 00784564123046
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.14 (Each)
Carton
$12.14 (Each)
Standard Packaging
$303.42 (Per 25)
Resources
Attachments
 
 
GLL4 - Specification Sheet
Images
 
 
GLL4 - Large Image
 
GLL4 - Small Image
 
GLL4 - Large Image
Tech Bulletins
 
 
GLL4 - Tech Bulletin
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
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Dimensions and Weight
Height
0.813 in
Diameter
2 in
Size
1-1/4 in
Descriptions
Product Type
Grounding Bushing
Long Description
Grounding Bushing, 1-1/4 in Trade Size, GLL Model, Insulated, #14 to 4 AWG Cable Size, 0.813 in Height, 2 in Diameter, 19 lb/100
Short Description
Grounding Bushing, 1-1/4 in
Special Features
Corrosion Resistant
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Description
1-1/4" MALL INS GROUND BUSHING
extra long description
MIDWEST GLL 4 1 1/4 GRND BUSH 105C
Additional Information
Insulated/Non-Insulated
Insulated
Cable Size
#14 to 4 AWG
Made in USA
yes
for use with
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through
Standards Met
UL File No: E-6225;cUL Listed
package quantity
25 PK
dimensions
2.0000 IN X 2.0000 IN X 0.8100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GLL 4
Model
GLL
GTIN
00784564123046
UPC
784564123046
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
19 lb/100
Weight per each
0.23
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLL4.
Jump To:

Cross Referenced

These items are similar to GLL4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
384-14 Bridgeport Fittings 781747038418
GLL 4 Eaton Crouse-Hinds 00784564123046
GLL4 Eaton Crouse-Hinds 784564123046
HGLL-4 Eaton Crouse-Hinds 784564113085
BUIG4 Killark 783936110905
MCBGI-125 Madison Electric 784297550232
IBC-125L-4AC O-Z Gedney 783126303070
MIGB-83M Producto Electric Corp. 00785244109398
1215 Raco 50169012154
3873 Thomas & Betts 786210038735
BG 804 Thomas & Betts Conduit n/a
334M Topaz 751338133303
BG804 Thomas & Betts 78599140206

* All prices subject to change.

Begin Live Chat