GLS6 - 2 GRND Bushing 105 C Insu

Eaton

  • $21.39 (Each)
  • $21.39 (Each)

  • $213.90 (Per 10)

  • $2,139.03 (Per 100)
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
GLS6
Manufacturer
Eaton
Manufacturer's Part Number
GLS6
Description
2 GRND Bushing 105 C Insu
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564112385 / 00784564112385
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.39 (Each)
Carton
$21.39 (Each)
Standard Packaging
$213.90 (Per 10)
Resources
Tech Bulletins
 
 
GLS6 - Tech Bulletin
Attachments
 
 
GLS6 - Specification Sheet
Images
 
 
GLS6 - Large Image
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
Malleable Iron Body, Plastic Throat Liner
connection
Set Screw
Dimensions and Weight
Size
2 in
Descriptions
extra long description
MIDWEST GLS6 2 GRND BUSH 105C INSUL
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Product Type
2 GRND Bush 105C Insul 4 to 14 Al Lug
Description
2 GRND BUSHING 105 C INSU
Long Description
Eaton Crouse-Hinds series GLS grounding bushing, Rigid/IMC, Aluminum lug, #4-14 AWG, Malleable iron, 105°C, Threadless, 2"
Special Features
With 14 To 4 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 26 Lb per 100
Additional Information
dimensions
2.7500 IN X 2.7500 IN X 0.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GLS6
GTIN
00784564112385
UPC
784564112385
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Grounding bushing
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
standard
UL, CSA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLS6.
Jump To:

Cross Referenced

These items are similar to GLS6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GIB200LS4AC Appleton Electric 00781381091435
GLS6 Eaton Crouse-Hinds 00784564112385
HGLS-6 Eaton Crouse-Hinds 00784564113825
IBC-200LS-4AC O-Z Gedney 00783126303834
BG-806A Thomas & Betts 00785991906950
BG2001420 Thomas & Betts 00786210161617
336MSS Topaz 00751338133716

* All prices subject to change.

Begin Live Chat