GUAL36SA - 1" Alu Body&CVR

Eaton

  • $166.65 (Each)
  • $166.65 (Each)
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
GUAL36SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAL36 SA
Description
1" Alu Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, L Shape, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100395 / 00782274100395
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.65 (Each)
Resources
Other Links
 
 
GUAL36SA - Other
 
GUAL36SA - Other
 
GUAL36SA - Other
 
GUAL36SA - Other
Attachments
 
 
GUAL36SA - Specification Sheet
Tech Bulletins
 
 
GUAL36SA - Tech Bulletin
Images
 
 
GUAL36SA - Large Image
 
GUAL36SA - Large Image
 
GUAL36SA - Large Image
 
GUAL36SA - Large Image
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
1 in
Descriptions
Description
1" ALU BODY&CVR
Product Type
1 Al Outlet BX 3 CVR For THRD Rigid/Imc
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, L shape, 1"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 3 In
extra long description
CRS-H GUAL36 SA 1 AL OUTLET BX 3 CV
Additional Information
Cable Entry
(2) Side
dimensions
4.5000 IN X 2.3100 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAL36 SA
GTIN
00782274100395
UPC
782274100395
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUAL36SA.
Jump To:

Cross Referenced

These items are similar to GUAL36SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRL100-A Appleton Electric 00781381442657
GUAL36-SA Eaton Crouse-Hinds 00782274100395
GECLT-3 Killark 00783936210100
GUAL-100A O-Z Gedney 00783126056549

* All prices subject to change.

Begin Live Chat