GUP215 - 2G Feed Though Box W/ 3/4" Hubs

Eaton

  • $190.76 (Each)
  • $190.76 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUP215
Manufacturer
Eaton
Manufacturer's Part Number
GUP215
Description
2G Feed Though Box W/ 3/4" Hubs
Eaton Crouse-Hinds Series Gup Junction Box, No Back Hub, (2) 3/4" Bottom Hub, Feraloy Iron Alloy, (1) 3/4" Side Hub, (2) 3/4" Top Hub
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
782274477404 / 00782274477404
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.76 (Each)
Resources
Tech Bulletins
 
 
GUP215 - Tech Bulletin
Attachments
 
 
GUP215 - Specification Sheet
Other Links
 
 
GUP215 - Other
Images
 
 
GUP215 - Large Image
 
GUP215 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
2 In, 3/4 In (Top Hub, Bottom Hub), 1 In, 3/4 In (Side Hub)
Descriptions
Description
2G FEED THOUGH BOX W/ 3/4" HUBS
Product Type
Junc Box 3 3/4" Pipe PLGS
Features
Compact in size, Crouse-Hinds series GUP explosionproof junction boxes are used in threaded rigid conduit systems in hazardous areas to function as a junction or pull box. They are ideal where space is limited, such as in gasoline pumps.
extra long description
CRS-H GUP215 JUNC BOX 3 3/4" PIPE P
Long Description
Eaton Crouse-Hinds series GUP junction box, No back hub, (2) 3/4" bottom hub, Feraloy iron alloy, (1) 3/4" side hub, (2) 3/4" top hub
Construction
Raintight
Special Features
Style GUP
Additional Information
dimensions
4.1300 IN X 2.7500 IN X 4.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUP215
GTIN
00782274477404
UPC
782274477404
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
JUNCTION BOX
Packaging
Weight per each
4.75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat