GUP215SA - Iron Alloy JCT Box

Eaton

  • $211.96 (Each)
  • $211.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUP215SA
Manufacturer
Eaton
Manufacturer's Part Number
GUP215 SA
Description
Iron Alloy JCT Box
Eaton Crouse-Hinds Series Gup Junction Box, No Back Hub, (2) 3/4" Bottom Hub, Copper-Free Aluminum, (1) 3/4" Side Hub, (2) 3/4" Top Hub
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274176161 / 00782274176161
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.96 (Each)
Resources
Images
 
 
GUP215SA - Small Image
 
GUP215SA - Large Image
Attachments
 
 
GUP215SA - Specification Sheet
Tech Bulletins
 
 
GUP215SA - Tech Bulletin
Other Links
 
 
GUP215SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Crouse-Hinds series GUP junction box, No back hub, (2) 3/4" bottom hub, Copper-free aluminum, (1) 3/4" side hub, (2) 3/4" top hub
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover
Product Type
Junction Box Aluminum
Description
IRON ALLOY JCT BOX
Features
Compact in size, Crouse-Hinds series GUP explosionproof junction boxes are used in threaded rigid conduit systems in hazardous areas to function as a junction or pull box. They are ideal where space is limited, such as in gasoline pumps.
extra long description
CRS-H GUP215 SA JUNCTION BOX ALUMIN
Additional Information
dimensions
4.1300 IN X 2.7500 IN X 4.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUP215 SA
GTIN
00782274176161
UPC
782274176161
Taxonomies, Classifications, and Categories
Type
JUNCTION BOX
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat