LBD10900 - 4" LBD Cond Body

Eaton

  • $1562.14 (Each)
  • $1,562.14 (Each)
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
LBD10900
Manufacturer
Eaton
Manufacturer's Part Number
LBD10900
Description
4" LBD Cond Body
Mogul Conduit Body, 4 In Trade Size, LBD Mogul Body Type, Back Cable Entry, 2 Hubs, 4 In Hub Size, 27-13/16 In Length, 7-1/8 In Width, 11-7/8 In Height, 44.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274519005 / 00782274519005
Weight per unit
44.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,562.14 (Each)
Resources
Attachments
 
 
LBD10900 - Specification Sheet
Tech Bulletins
 
 
LBD10900 - Tech Bulletin
Images
 
 
LBD10900 - Large Image
 
LBD10900 - Large Image
 
LBD10900 - Large Image
 
LBD10900 - Small Image
 
LBD10900 - Large Image
Specifications Sheets
 
 
LBD10900 - Specification Sheet
Other Links
 
 
LBD10900 - Other
 
LBD10900 - Other
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
Feraloy Iron Alloy (Body And Cover);Neoprene (Gasket )
Number of Hubs
2
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
11-7/8
Length
27-13/16
Hub Size
4 in
Width
7-1/8
Descriptions
Description
4" LBD COND BODY
Product Type
Mogul Conduit Body
Long Description
Mogul Conduit Body, 4 in Trade Size, LBD Mogul Body Type, Back Cable Entry, 2 Hubs, 4 in Hub Size, 27-13/16 in Length, 7-1/8 in Width, 11-7/8 in Height, 44.2 lb/EA
Short Description
Mogul Conduit Body, Feraloy Iron Alloy (Body And Cover);Neoprene (Gasket ), 4 in
Special Features
Cover Openings on an Angle Permitting Conductors to be Pulled Straight Through Hubs from Either Direction;Domed Covers to Permit Easy Conductor Bends (Relieves Strain On Insulation);Cover and Gasket Furnished;Taper Tapped Hubs with Integral Bushings
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
extra long description
CRS-H LBD10900 4 IRON MOGUL OUTLET
Additional Information
body type
LBD Mogul
Color/Finish
Electrogalvanized and Aluminum Acrylic Paint (Body);natural (Gasket)
Cable Entry Type
Back
includes
Cover and Gasket
Standards Met
UL Listed: 514B;Fed. Spec.: W-C-586D;CSA Certified: 22.2 No. 18
package quantity
1 ct
dimensions
20.8800 IN X 7.7500 IN X 10.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LBD10900
GTIN
00782274519005
UPC
782274519005
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Mogul conduit body
Trade Size
Trade Size
4 in
Packaging
Weight
44.2 lb/EA
Weight per each
44.2
Carton
1
Uses, Certifications, and Standards
Application
Act as Pull Outlets for Conductors that are Stiff Due to Large Size or Type of Insulation;Make 90° Bends in Conduit System;Allowing Straight Pull in Either Direction;Provide for Conduit Service Entrance to Buildings;Provide for Conductor Entrance to Motors;Provide Access to Wiring for Maintenance and Future Expansion
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LBD10900.
Jump To:

Similar Items

Similar items are close alternatives to LBD10900, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet LBD Mogul Conduit Body, Copper-Free Aluminum,...
  • Our Part #: LBD10900SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LBD10900 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,640.19) ·
LBD10900SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,640.19

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet LBD Mogul Conduit Body, Feraloy Iron Alloy, 6...
  • Our Part #: LBD014
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LBD014
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LBD014 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Crouse-Hinds Series Condulet LBD Mogul Conduit Body, Feraloy Iron Alloy, 3...
  • Our Part #: LBD9900
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LBD9900
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,864.61) ·
LBD9900 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,864.61

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet LBD Mogul Conduit Body, Feraloy Iron Alloy, 5...
  • Our Part #: LBD012
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LBD012
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LBD012 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to LBD10900 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LBD400-M Appleton Electric n/a
LBDN400-M Appleton Electric 00781381474634
LBD10900 Eaton Crouse-Hinds 00782274519005

* All prices subject to change.

Begin Live Chat