LBD1100 - 1/2" LBD MGL CNDT BC&G

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBD1100
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
LBD1100
Description
1/2" LBD MGL CNDT BC&G
Eaton Crouse-Hinds Series Condulet LBD Mogul Conduit Body, Feraloy Iron Alloy, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274518107 / 00782274518107
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LBD1100 - Small Image
 
LBD1100 - Large Image
 
LBD1100 - Large Image
 
LBD1100 - Large Image
 
LBD1100 - Large Image
Attachments
 
 
LBD1100 - Specification Sheet
Tech Bulletins
 
 
LBD1100 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Dimensions and Weight
Width
1-5/16
Hub Size
1/2 in
Height
2-5/16
Length
5.00
Descriptions
Product Type
1/2 Iron Mogul Outlet Body 90 Deg
extra long description
CRS-H LBD1100 1/2 IRON MOGUL OUTLET
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Description
1/2" LBD MGL CNDT BC&G
Long Description
Eaton Crouse-Hinds series Condulet LBD mogul conduit body, Feraloy iron alloy, 1/2"
Special Features
With Cover and Neoprene Gasket
Additional Information
dimensions
5.0000 IN X 1.3100 IN X 2.3100 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
LBD1100
GTIN
00782274518107
UPC
782274518107
Taxonomies, Classifications, and Categories
Type
Mogul conduit body
Packaging
Weight per each
1.26
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LBD1100.
Jump To:

Similar Items

Similar items are close alternatives to LBD1100, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet LBD Mogul Conduit Body, Feraloy Iron Alloy, 1...
  • Our Part #: LBD3300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LBD3300
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($599.90) ·
LBD3300 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$119.98

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet LBD Mogul Conduit Body, Feraloy Iron Alloy, 3...
  • Our Part #: LBD2200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LBD2200
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LBD2200 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1/2 AL MOGUL OUTLET BODY 90 DEG
  • MFR Part #: LBD1100 SA
  • GTIN: 00782274099798
  • Manufacturer: Eaton
Cross Referenced

These items are similar to LBD1100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LBD50-M Appleton Electric 00781381477802
LBD1100 Eaton Crouse-Hinds 00782274518107

* All prices subject to change.

Begin Live Chat