LBD3300SA - 1" Alu LBD MGL Cond Body

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBD3300SA
Manufacturer
Eaton
Manufacturer's Part Number
LBD3300 SA
Description
1" Alu LBD MGL Cond Body
Eaton Crouse-Hinds Series Condulet LBD Mogul Conduit Body, Copper-Free Aluminum, 1"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274099828 / 00782274099828
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
LBD3300SA - Tech Bulletin
Attachments
 
 
LBD3300SA - Specification Sheet
Images
 
 
LBD3300SA - Large Image
 
LBD3300SA - Large Image
 
LBD3300SA - Large Image
 
LBD3300SA - Large Image
 
LBD3300SA - Small Image
Other Links
 
 
LBD3300SA - Other
 
LBD3300SA - Other
 
LBD3300SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Description
1" ALU LBD MGL COND BODY
Product Type
1 Al Mogul Outlet Body 90 Deg
Long Description
Eaton Crouse-Hinds series Condulet LBD mogul conduit body, Copper-free aluminum, 1"
extra long description
CRS-H LBD3300 SA 1 AL MOGUL OUTLET
Additional Information
dimensions
6.2500 IN X 1.8100 IN X 2.9400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LBD3300 SA
GTIN
00782274099828
UPC
782274099828
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Mogul conduit body
Packaging
Weight per each
0.93
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat