LBD5500 - 1-1/2" LBD Cond Body

Eaton

  • $293.25 (Each)
  • $293.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBD5500
Manufacturer
Eaton
Manufacturer's Part Number
LBD5500
Description
1-1/2" LBD Cond Body
Mogul Conduit Body, 1-1/2 In Trade Size, LBD Mogul Body Type, Back Cable Entry, 2 Hubs, 1-1/2 In Hub Size, 12.4375 In Length, 4.625 In Width, 5.4375 In Height, 10.65 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274518503 / 00782274518503
Weight per unit
10.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.25 (Each)
Resources
Attachments
 
 
LBD5500 - Specification Sheet
Tech Bulletins
 
 
LBD5500 - Tech Bulletin
Images
 
 
LBD5500 - Small Image
 
LBD5500 - Large Image
 
LBD5500 - Large Image
 
LBD5500 - Large Image
 
LBD5500 - Large Image
Other Links
 
 
LBD5500 - Other
 
LBD5500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Feraloy Iron Alloy (Body And Cover);Neoprene (Gasket )
Number of Hubs
2
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
12.4375 in
Width
4.625 in
Height
5.4375 in
Hub Size
1-1/2 in
Descriptions
Description
1-1/2" LBD COND BODY
Product Type
Mogul Conduit Body
Long Description
Mogul Conduit Body, 1-1/2 in Trade Size, LBD Mogul Body Type, Back Cable Entry, 2 Hubs, 1-1/2 in Hub Size, 12.4375 in Length, 4.625 in Width, 5.4375 in Height, 10.65 lb/EA
Short Description
Mogul Conduit Body, Feraloy Iron Alloy (Body And Cover);Neoprene (Gasket ), 1-1/2 in
Special Features
Cover Openings on an Angle Permitting Conductors to be Pulled Straight Through Hubs from Either Direction;Domed Covers to Permit Easy Conductor Bends (Relieves Strain On Insulation);Cover and Gasket Furnished;Taper Tapped Hubs with Integral Bushings
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
extra long description
CRS-H LBD5500 1 1/2 IRON MOGUL BODY
Additional Information
body type
LBD Mogul
Color/Finish
Electrogalvanized and Aluminum Acrylic Paint (Body);natural (Gasket)
includes
Cover and Gasket
Standards Met
UL Listed: 514B;Fed. Spec.: W-C-586D;CSA Certified: 22.2 No. 18
package quantity
1 ct
Cable Entry Type
Back
dimensions
12.4400 IN X 4.6300 IN X 5.4400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LBD5500
GTIN
00782274518503
UPC
782274518503
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Mogul conduit body
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
10.65 lb/EA
Weight per each
10.65
Carton
1
Uses, Certifications, and Standards
Application
Act as Pull Outlets for Conductors that are Stiff Due to Large Size or Type of Insulation;Make 90° Bends in Conduit System;Allowing Straight Pull in Either Direction;Provide for Conduit Service Entrance to Buildings;Provide for Conductor Entrance to Motors;Provide Access to Wiring for Maintenance and Future Expansion
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat