LBD600 - 1-1/2" LBD Replace CVR Assy W/HW

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBD600
Manufacturer
Eaton
Manufacturer's Part Number
LBD600
Description
1-1/2" LBD Replace CVR Assy W/HW
Eaton Crouse-Hinds Series Condulet LBD Replacement Cover Assembly, Feraloy Iron Alloy, Includes Hardware, 1-1/2" or 2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274514277 / 00782274514277
Weight per unit
4.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LBD600 - Small Image
 
LBD600 - Large Image
 
LBD600 - Large Image
 
LBD600 - Large Image
Attachments
 
 
LBD600 - Specification Sheet
Tech Bulletins
 
 
LBD600 - Tech Bulletin
Other Links
 
 
LBD600 - Other
 
LBD600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Dimensions and Weight
Hub Size
2-1/2 in
Descriptions
Product Type
1 1/2 - 2 Replace CVR Assbly & Hardware
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Description
1-1/2" LBD REPLACE CVR ASSY W/HW
extra long description
CRS-H LBD600 1 1/2 - 2 REPLACE CVR
Long Description
Eaton Crouse-Hinds series Condulet LBD replacement cover assembly, Feraloy iron alloy, Includes hardware, 1-1/2" or 2"
Special Features
With Cover and Neoprene Gasket
Additional Information
dimensions
11.5000 IN X 4.0000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LBD600
GTIN
00782274514277
UPC
782274514277
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Replacement cover assembly
Packaging
Weight per each
4.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat