LBD7700 - 2-1/2" LBD Conduit Body

Eaton

  • $906.55 (Each)
  • $906.55 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LBD7700
Manufacturer
Eaton
Manufacturer's Part Number
LBD7700
Description
2-1/2" LBD Conduit Body
Eaton Crouse-Hinds Series Condulet LBD Mogul Conduit Body, Feraloy Iron Alloy, 2-1/2"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274518701 / 00782274518701
Weight per unit
35.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$906.55 (Each)
Resources
Images
 
 
LBD7700 - Small Image
 
LBD7700 - Large Image
 
LBD7700 - Large Image
 
LBD7700 - Large Image
Attachments
 
 
LBD7700 - Specification Sheet
Tech Bulletins
 
 
LBD7700 - Tech Bulletin
Other Links
 
 
LBD7700 - Other
 
LBD7700 - Other
Features
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
19-11/16
Hub Size
2-1/2 in
Width
5-5/8
Height
9-9/16
Descriptions
Description
2-1/2" LBD CONDUIT BODY
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Product Type
2 1/2 Iron Mogul Outlet Body 90 Deg
extra long description
CRS-H LBD7700 2 1/2 IRON MOGUL OUTL
Long Description
Eaton Crouse-Hinds series Condulet LBD mogul conduit body, Feraloy iron alloy, 2-1/2"
Special Features
With Cover and Neoprene Gasket
Additional Information
dimensions
19.6900 IN X 5.6300 IN X 9.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LBD7700
GTIN
00782274518701
UPC
782274518701
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Mogul conduit body
Packaging
Weight per each
35.75
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
You must have an account to view stock levels

* All prices subject to change.