LCC010 - 4" Cbltry Clamp

Eaton

  • $524.80 (Each)
  • $524.80 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC010
Manufacturer
Eaton
Manufacturer's Part Number
LCC010
Description
4" Cbltry Clamp
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 4", For Use With Outside Rail Tray
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
782274128726 / 00782274128726
Weight per unit
4.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$524.80 (Each)
Resources
Tech Bulletins
 
 
LCC010 - Tech Bulletin
Other Links
 
 
LCC010 - Other
 
LCC010 - Other
 
LCC010 - Other
Attachments
 
 
LCC010 - Specification Sheet
Images
 
 
LCC010 - Small Image
 
LCC010 - Large Image
 
LCC010 - Large Image
 
LCC010 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Iron
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint
Dimensions and Weight
Width
3-3/4 In
Height
7-13/16 in
Descriptions
Description
4" CBLTRY CLAMP
Product Type
4 Cab Tray CNDT Clamp - Outside Rail
extra long description
CRS-H LCC010 4 CAB TRAY CNDT CLAMP
Features
Crouse-Hinds series LCC cable tray conduit clamps provide a means of clamping metal conduit (rigid steel or aluminum, IMC and EMT) to cable tray to allow for the safe exit of power and/or control cables from the tray. LCCs provide strong mechanical support and firmly bond exit conduit to cable tray for best grounding continuity.
Long Description
Eaton Crouse-Hinds series LCC cable tray conduit clamp, Cast iron, 4", For use with outside rail tray
Additional Information
dimensions
3.7500 IN X 3.7500 IN X 7.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LCC010
GTIN
00782274128726
UPC
782274128726
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Cable tray conduit clamp
Trade Size
Trade Size
4 in
Packaging
Weight per each
4.4
Carton
1
Uses, Certifications, and Standards
standard
UL 467
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat