LCC1 - 1/2" Conduit Clamp

Eaton

  • $71.05 (Each)
  • $71.05 (Each)

  • $710.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC1
Manufacturer
Eaton
Manufacturer's Part Number
LCC1
Description
1/2" Conduit Clamp
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 1/2", For Use With Outside Rail Tray
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
782274128610 / 00782274128610
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.05 (Each)
Standard Packaging
$710.50 (Per 10)
Resources
Tech Bulletins
 
 
LCC1 - Tech Bulletin
Attachments
 
 
LCC1 - Specification Sheet
Other Links
 
 
LCC1 - Other
 
LCC1 - Other
 
LCC1 - Other
Images
 
 
LCC1 - Large Image
 
LCC1 - Large Image
 
LCC1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cast Iron
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint
Dimensions and Weight
Width
1-11/16 in
Height
3-3/16 in
Descriptions
Description
1/2" CONDUIT CLAMP
Product Type
1/2 Cab Tray CNDT Clamp - Outside Rail
Features
Crouse-Hinds series LCC cable tray conduit clamps provide a means of clamping metal conduit (rigid steel or aluminum, IMC and EMT) to cable tray to allow for the safe exit of power and/or control cables from the tray. LCCs provide strong mechanical support and firmly bond exit conduit to cable tray for best grounding continuity.
extra long description
CRS-H LCC1 1/2 CAB TRAY CNDT CLAMP
Long Description
Eaton Crouse-Hinds series LCC cable tray conduit clamp, Cast iron, 1/2", For use with outside rail tray
Additional Information
dimensions
1.6900 IN X 1.6900 IN X 3.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LCC1
GTIN
00782274128610
UPC
782274128610
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Cable tray conduit clamp
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
7.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat