LCC1 - 1/2" Conduit Clamp

Eaton

  • $71.05 (Each)
  • $71.05 (Each)

  • $710.50 (Per 10)
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
LCC1
Manufacturer
Eaton
Manufacturer's Part Number
LCC1
Description
1/2" Conduit Clamp
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 1/2", For Use With Outside Rail Tray
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
782274128610 / 00782274128610
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.05 (Each)
Standard Packaging
$710.50 (Per 10)
Resources
Tech Bulletins
 
 
LCC1 - Tech Bulletin
Attachments
 
 
LCC1 - Specification Sheet
Other Links
 
 
LCC1 - Other
 
LCC1 - Other
 
LCC1 - Other
Images
 
 
LCC1 - Large Image
 
LCC1 - Large Image
 
LCC1 - Large Image
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
Cast Iron
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint
Dimensions and Weight
Width
1-11/16 in
Height
3-3/16 in
Descriptions
Description
1/2" CONDUIT CLAMP
Product Type
1/2 Cab Tray CNDT Clamp - Outside Rail
Features
Crouse-Hinds series LCC cable tray conduit clamps provide a means of clamping metal conduit (rigid steel or aluminum, IMC and EMT) to cable tray to allow for the safe exit of power and/or control cables from the tray. LCCs provide strong mechanical support and firmly bond exit conduit to cable tray for best grounding continuity.
extra long description
CRS-H LCC1 1/2 CAB TRAY CNDT CLAMP
Long Description
Eaton Crouse-Hinds series LCC cable tray conduit clamp, Cast iron, 1/2", For use with outside rail tray
Additional Information
dimensions
1.6900 IN X 1.6900 IN X 3.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LCC1
GTIN
00782274128610
UPC
782274128610
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Cable tray conduit clamp
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
7.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC1.
Jump To:

Cross Referenced

These items are similar to LCC1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TCC50100G Appleton Electric 00781381621311
LCC1 Eaton Crouse-Hinds 00782274128610
LCC2 Eaton Crouse-Hinds 00782274128627
LCC3 Eaton Crouse-Hinds 00782274128634
CTC0507 O-Z Gedney 00783126099645
CTC1012 O-Z Gedney 00783126099676

* All prices subject to change.

Begin Live Chat