LCC6 - 2" Conduit Clamp

Eaton

  • $152.92 (Each)
  • $152.92 (Each)

  • $305.84 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCC6
Manufacturer
Eaton
Manufacturer's Part Number
LCC6
Description
2" Conduit Clamp
Clamp, 2 In Trade Size, LCC Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, 2-11/16 In Length, 2-3/4 In Width, 5-5/16 In Height, 1.88 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
782274128672 / 00782274128672
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.92 (Each)
Standard Packaging
$305.84 (Per 2)
Resources
Tech Bulletins
 
 
LCC6 - Tech Bulletin
Other Links
 
 
LCC6 - Other
 
LCC6 - Other
 
LCC6 - Other
Attachments
 
 
LCC6 - Specification Sheet
Images
 
 
LCC6 - Large Image
 
LCC6 - Large Image
 
LCC6 - Large Image
 
LCC6 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Cast Iron
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
2-11/16 in
Width
2-3/4 in
Height
5-5/16 in
Descriptions
Description
2" CONDUIT CLAMP
Product Type
Clamp
Long Description
Clamp, 2 in Trade Size, LCC Model, Straight, Electro Galvanized and Aluminum Acrylic Paint, 2-11/16 in Length, 2-3/4 in Width, 5-5/16 in Height, 1.88 lb/EA
Short Description
Clamp, 2 in, Electro Galvanized and Aluminum Acrylic Painted
Special Features
Compact Design Has Low Profile
extra long description
CRS-H LCC6 2 CAB TRAY CNDT CLAMP -
Features
Crouse-Hinds series LCC cable tray conduit clamps provide a means of clamping metal conduit (rigid steel or aluminum, IMC and EMT) to cable tray to allow for the safe exit of power and/or control cables from the tray. LCCs provide strong mechanical support and firmly bond exit conduit to cable tray for best grounding continuity.
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
for use with
Outside Rail Tray
Standards Met
UL Standard: 467
package quantity
1 CT;2 Pk
Made in USA
yes
dimensions
2.6900 IN X 2.6900 IN X 5.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LCC6
Model
LCC
GTIN
00782274128672
UPC
782274128672
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Cable tray conduit clamp
Trade Size
Trade Size
2 in
Packaging
Weight
1.88 lb/EA
Weight per each
1.88
Carton
1
Package
2
Uses, Certifications, and Standards
Application
LCC cable tray conduit clamps are used for installation on cable tray side rails with inside flanges (requiring inside tray mounting) and outside flanges;LCCF clamps are for use exclusively on inside flanges.
standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat