LL58WC&G - 1-1/2" W/C&G

Eaton Crouse-Hinds Series

  • $112.09 (Each)
  • $112.09 (Each)

Availability: Call for Availability

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the LL58WC&G Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 580 1-1/2" STL Cond Body CVR 0 / 8 $14.24
1 GASK805N 1-1/2 Neo Body GS 0 / 624 $3.74
1 LL58 1-1/2" LL FM8 Conduit Body 0 / 85 $94.11
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LL58WC&G
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
ENRC21202 SA
Description
1-1/2" W/C&G
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274111872 / 00782274111872
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.09 (Each)
Resources
Images
 
 
LL58WC&G - Large Image
 
LL58WC&G - Small Image
 
LL58WC&G - Large Image
Attachments
 
 
LL58WC&G - Specification Sheet
Other Links
 
 
LL58WC&G - Other
 
LL58WC&G - Other
Brochures
 
 
LL58WC&G - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Eaton Crouse-Hinds
connection
Eaton Crouse-Hinds
Descriptions
Description
1-1/2" W/C&G
extra long description
CRS-H ENRC21202-SA 20A 250V AL THRU
Product Type
20A 250V Al Thru SGL Gang RCPT Assy 3/4
Additional Information
Assembly/Kit
Yes
Manufacturer Information
Manufacturers Part Number
ENRC21202 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274111872
UPC
782274111872
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Eaton Crouse-Hinds
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat