LL67SA - 2" Alu LL FM7 Conduit Body

Eaton

  • $197.83 (Each)
  • $197.83 (Each)

  • $395.66 (Per 2)
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
LL67SA
Manufacturer
Eaton
Manufacturer's Part Number
LL67 SA
Description
2" Alu LL FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LL Shape, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274525310 / 00782274525310
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.83 (Each)
Standard Packaging
$395.66 (Per 2)
Resources
Attachments
 
 
LL67SA - Specification Sheet
Tech Bulletins
 
 
LL67SA - Tech Bulletin
Other Links
 
 
LL67SA - Other
 
LL67SA - Other
 
LL67SA - Other
Images
 
 
LL67SA - Small Image
 
LL67SA - Large Image
 
LL67SA - Large Image
 
LL67SA - Large Image
 
LL67SA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
2 in
Height
3-1/2
Width
4-1/8
Length
8-1/8
Descriptions
Description
2" ALU LL FM7 CONDUIT BODY
Product Type
2 LL Al Form 7 CNDT Body
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LL shape, 2"
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H LL67 SA 2 LL AL FORM 7 CNDT B
Additional Information
dimensions
8.1300 IN X 3.1300 IN X 4.1300 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LL67 SA
GTIN
00782274525310
UPC
782274525310
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.88
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LL67SA.
Jump To:

Cross Referenced

These items are similar to LL67SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LL67-SA Appleton Electric 781381600880
LL67-SA Eaton Crouse-Hinds 00782274525310
LL67SA Killark 00783936080154
LL67-SA O-Z Gedney 00781381600880
LL67SA Thomas & Betts 00786210103785

* All prices subject to change.

Begin Live Chat