LR67SA - 2" Alu LR FM7 Conduit Body

Eaton

  • $197.83 (Each)
  • $197.83 (Each)

  • $395.66 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR67SA
Manufacturer
Eaton
Manufacturer's Part Number
LR67 SA
Description
2" Alu LR FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LR Shape, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274529318 / 00782274529318
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$197.83 (Each)
Standard Packaging
$395.66 (Per 2)
Resources
Images
 
 
LR67SA - Small Image
 
LR67SA - Large Image
 
LR67SA - Large Image
 
LR67SA - Large Image
 
LR67SA - Large Image
Attachments
 
 
LR67SA - Specification Sheet
Tech Bulletins
 
 
LR67SA - Tech Bulletin
Other Links
 
 
LR67SA - Other
 
LR67SA - Other
 
LR67SA - Other
 
LR67SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
2 in
Height
3-1/2
Width
4-1/8
Length
8-1/8
Descriptions
Description
2" ALU LR FM7 CONDUIT BODY
Product Type
2 LR Al Form 7 CNDT Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H LR67 SA 2 LR AL FORM 7 CNDT B
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LR shape, 2"
Additional Information
Form
Form 7
dimensions
8.1300 IN X 3.1300 IN X 4.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LR67 SA
GTIN
00782274529318
UPC
782274529318
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.95
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat