LT20090G - 2" 90D LT Ground Conn

Eaton

  • $84.09 (Each)
  • $84.09 (Each)

  • $8,408.86 (Per 100)
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
LT20090G
Manufacturer
Eaton
Manufacturer's Part Number
LT20090G
Description
2" 90D LT Ground Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260468 / 00784564260468
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.09 (Each)
Carton
$84.09 (Each)
Resources
Tech Bulletins
 
 
LT20090G - Tech Bulletin
Attachments
 
 
LT20090G - Specification Sheet
Images
 
 
LT20090G - Large Image
 
LT20090G - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
2 LT 90 Degree Conn Ground Lug
Description
2" 90D LT GROUND CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Malleable iron, 2"
Special Features
With 14 To 4 AWG Aluminum Grounding Lug
extra long description
MIDWEST LT20090G 2 LT 90 DEGREE CON
Additional Information
dimensions
3.9400 IN X 3.0000 IN X 3.9400 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT20090G
GTIN
00784564260468
UPC
784564260468
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
2 in
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.34
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT20090G.
Jump To:

Cross Referenced

These items are similar to LT20090G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR20090GL American Fittings 00662364391004
ST-90200L Appleton Electric 00781381403429
475-SLTG Bridgeport Fittings 00781747204752
LT20090G Eaton Crouse-Hinds 00784564260468
4Q-9200L O-Z Gedney 00783126619539
5257GR Thomas & Betts 00786210896205

* All prices subject to change.

Begin Live Chat