LT30045G - 3" 45D LT Conn Ground 1/0

Eaton

  • $374.83 (Each)
  • $374.83 (Each)

  • $37,482.92 (Per 100)
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
LT30045G
Manufacturer
Eaton
Manufacturer's Part Number
LT30045G
Description
3" 45D LT Conn Ground 1/0
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #1/0-8 Awg Lug Size, Malleable Iron, 3"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260284 / 00784564260284
Weight per unit
8.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$374.83 (Each)
Carton
$374.83 (Each)
Resources
Images
 
 
LT30045G - Small Image
 
LT30045G - Large Image
Attachments
 
 
LT30045G - Specification Sheet
Tech Bulletins
 
 
LT30045G - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
3 LT 45 Degree Conn GRND 1/0
Description
3" 45D LT CONN GROUND 1/0
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT30045G 3 LT 45 DEGREE CON
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Aluminum ground lug, Non-insulated, #1/0-8 AWG lug size, Malleable iron, 3"
Special Features
With 8 To 1/0 AWG Aluminum Grounding Lug
Additional Information
dimensions
8.7500 IN X 4.1900 IN X 8.7500 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT30045G
GTIN
00784564260284
UPC
784564260284
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3 in
Packaging
Weight per each
8.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT30045G.
Jump To:

Cross Referenced

These items are similar to LT30045G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR30045GL American Fittings 00662364390601
ST-45300L Appleton Electric 00781381403368
LT30045G Eaton Crouse-Hinds 00784564260284
4Q-4300L O-Z Gedney 00783126619928
5249GR Thomas & Betts 00786210896175

* All prices subject to change.

Begin Live Chat