LT40045G - 4" 45D LT Conn Ground 3/0

Eaton

  • $402.59 (Each)
  • $402.59 (Each)

  • $40,259.44 (Per 100)
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
LT40045G
Manufacturer
Eaton
Manufacturer's Part Number
LT40045G
Description
4" 45D LT Conn Ground 3/0
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #3/0-6 Awg Lug Size, Malleable Iron, 4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260307 / 00784564260307
Weight per unit
15.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$402.59 (Each)
Carton
$402.59 (Each)
Resources
Tech Bulletins
 
 
LT40045G - Tech Bulletin
Attachments
 
 
LT40045G - Specification Sheet
Images
 
 
LT40045G - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
4 LT 45 Degree Conn GRND 3/0
Description
4" 45D LT CONN GROUND 3/0
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT40045G 4 LT 45 DEGREE CON
Special Features
With 6 To 3/0 AWG Aluminum Grounding Lug
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Aluminum ground lug, Non-insulated, #3/0-6 AWG lug size, Malleable iron, 4"
Additional Information
dimensions
8.0000 IN X 17.2000 IN X 6.8000 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT40045G
GTIN
00784564260307
UPC
784564260307
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
4 in
Packaging
Weight per each
15.35
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT40045G.
Jump To:

Cross Referenced

These items are similar to LT40045G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR40045GL American Fittings 00662364390649
ST-45400L Appleton Electric 00781381403375
LT40045G Eaton Crouse-Hinds 00784564260307
4Q-4400L O-Z Gedney 00783126619973
5250GR Thomas & Betts 00786210896182

* All prices subject to change.

Begin Live Chat