LT5090NMBL - 1/2" Nyln Ang Conn

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT5090NMBL
Manufacturer
Eaton
Manufacturer's Part Number
LT5090NMBL
Description
1/2" Nyln Ang Conn
Eaton Crouse-Hinds Series Non-Metallic Liquidtight Connector, Black, FMC, 90° Angle, Nylon, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662277032315 / 00662277032315
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
LT5090NMBL - Tech Bulletin
Attachments
 
 
LT5090NMBL - Specification Sheet
Images
 
 
LT5090NMBL - Small Image
 
LT5090NMBL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" NYLN ANG CONN
Product Type
1/2 LT Conn 90 Degree Non Metallic
Features
Crouse-Hinds series non-metallic liquidtight conduit fittings are for use with non-metallic, Type B liquidtight conduit to terminate and seal conduit to a liquidtight, oiltight or raintight box or enclosure.
Long Description
Eaton Crouse-Hinds series non-metallic liquidtight connector, Black, FMC, 90° angle, Nylon, 1/2"
extra long description
CRS-H LT5090NMBL 1/2 LT CONN 90 DEG
Additional Information
dimensions
3.1200 IN X 2.1200 IN X 2.1200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT5090NMBL
GTIN
00662277032315
UPC
662277032315
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.07
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat