LTB125 - 1-1/4" STR LT Conn

Eaton

  • $20.90 (Each)
  • $20.90 (Each)

  • $104.51 (Per 5)

  • $2,090.20 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTB125
Manufacturer
Eaton
Manufacturer's Part Number
LTB125
Description
1-1/4" STR LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Insulated, Malleable Iron, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564311252 / 00784564311252
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.90 (Each)
Carton
$20.90 (Each)
Standard Packaging
$104.51 (Per 5)
Resources
Tech Bulletins
 
 
LTB125 - Tech Bulletin
Images
 
 
LTB125 - Large Image
Attachments
 
 
LTB125 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
1 1/4 LT Conn Insulated
Description
1-1/4" STR LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LTB125 1 1/4 LT CONN INSULA
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Insulated, Malleable iron, 1-1/4"
Additional Information
dimensions
2.1900 IN X 2.2500 IN X 2.2500 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB125
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564311252
UPC
784564311252
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 1/4 in
Packaging
Weight per each
0.024
Carton
1
Package
5
Uses, Certifications, and Standards
standard
UL 467, UL 514B, CSA C22.59
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat