LTB150 - 1-1/2" STR LT Conn

Eaton

  • $29.87 (Each)
  • $29.87 (Each)

  • $59.73 (Per 2)

  • $2,986.55 (Per 100)
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
LTB150
Manufacturer
Eaton
Manufacturer's Part Number
LTB150
Description
1-1/2" STR LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Insulated, Malleable Iron, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564311504 / 00784564311504
Weight per unit
0.0385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.87 (Each)
Carton
$29.87 (Each)
Standard Packaging
$59.73 (Per 2)
Resources
Images
 
 
LTB150 - Small Image
 
LTB150 - Large Image
Attachments
 
 
LTB150 - Specification Sheet
Tech Bulletins
 
 
LTB150 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
1 1/2 LT Conn Insulated
Description
1-1/2" STR LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Insulated, Malleable iron, 1-1/2"
extra long description
MIDWEST LTB150 1 1/2 LT CONN INSULA
Additional Information
installation type
THREADED
dimensions
2.3800 IN X 2.4400 IN X 2.4400 IN
Manufacturer Information
Manufacturers Part Number
LTB150
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564311504
UPC
784564311504
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 1/2 IN
Packaging
Weight per each
0.0385
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.61
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTB150.
Jump To:

Cross Referenced

These items are similar to LTB150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LSI150 AFC Cable Systems 00077680146854
STB- 150 Appleton Electric 00781381681155
434-SLTI Bridgeport Fittings 00781747044341
LTB150 Eaton Crouse-Hinds 00784564311504
LTBK150 Eaton Crouse-Hinds 00784564000330
SL150I LH Dottie 00781002667469
86215B Halex 00051411862152
H1501 Hubbell Wiring Device-Kellems 00783585035161
H15091 Hubbell Wiring Device-Kellems 00783585035468
K1501 Killark 00783936991399
MLTI-150 Orbit Industries 00835243032040
4Q-l50T O-Z Gedney n/a
4Q150T O-Z Gedney n/a
4Q150TG O-Z Gedney n/a
4Q-150T O-Z Gedney 00783126617702
3516 Raco 00050169035160
H1501 Raco n/a
LTMI150 Raco n/a
LML-52 Remke 00785411302959
LMM52 Remke 00785411302157
5336 Thomas & Betts 00786210053363
LT-705 Thomas & Betts Conduit n/a
475S Topaz 00751338336308

* All prices subject to change.

Begin Live Chat