LTB25090 - 2-1/2" 90D LT Conn

Eaton

  • $351.77 (Each)
  • $351.77 (Each)

  • $35,176.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTB25090
Manufacturer
Eaton
Manufacturer's Part Number
LTB25090
Description
2-1/2" 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564912503 / 00784564912503
Weight per unit
7.8499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$351.77 (Each)
Carton
$351.77 (Each)
Resources
Images
 
 
LTB25090 - Small Image
 
LTB25090 - Large Image
Attachments
 
 
LTB25090 - Specification Sheet
Tech Bulletins
 
 
LTB25090 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
2 1/2 LT 90 Degree Conn Insulated
Description
2-1/2" 90D LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Insulated, Malleable iron, 2-1/2"
extra long description
MIDWEST LTB25090 2 1/2 LT 90 DEGREE
Additional Information
dimensions
9.3100 IN X 4.0000 IN X 9.3100 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB25090
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564912503
UPC
784564912503
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
2 1/2 in
Packaging
Weight per each
7.8499
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.107
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat