LTB40090 - 4" 90D LT Conn

Eaton

  • $545.87 (Each)
  • $545.87 (Each)

  • $54,586.96 (Per 100)
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
LTB40090
Manufacturer
Eaton
Manufacturer's Part Number
LTB40090
Description
4" 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564914002 / 00784564914002
Weight per unit
23.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$545.87 (Each)
Carton
$545.87 (Each)
Resources
Tech Bulletins
 
 
LTB40090 - Tech Bulletin
Images
 
 
LTB40090 - Large Image
 
LTB40090 - Small Image
Attachments
 
 
LTB40090 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
4 LT 90 Degree Conn Insulated
extra long description
MIDWEST LTB40090 4 LT 90 DEGREE CON
Description
4" 90D LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Insulated, Malleable iron, 4"
Additional Information
dimensions
13.8100 IN X 5.7500 IN X 13.8100 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LTB40090
GTIN
00784564914002
UPC
784564914002
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
4 in
Packaging
Weight per each
23.2999
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.119
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTB40090.
Jump To:

Cross Referenced

These items are similar to LTB40090 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-90400 Appleton Electric 00781381682350
LT90400 Arlington 00018997329400
479SLTI Bridgeport Fittings 00781747044792
LTB40090 Eaton Crouse-Hinds 00784564914002
SL90400I LH Dottie 00781002816348
LTC-40090 Garvin Industries n/a
86940B Halex 00051411869403
H40091 Hubbell Wiring Device-Kellems 00783585035321
K40091 Killark 00783936998688
4Q9500T O-Z Gedney 00783126619836
4Q-9400T O-Z Gedney 00783126619805
4Q9400TG O-Z Gedney n/a
RT-90-400MA Producto Electric Corp. 00785244299563
3556 Raco 00050169035566
H40091 Raco n/a
LTMI90400 Raco n/a
5360 Thomas & Betts 00786210053608
5360 Thomas & Betts Conduit n/a
500S Topaz 00751338337503

* All prices subject to change.

Begin Live Chat