P21 - Wire Guard

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P21
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
P21
Description
Wire Guard
Abbinstall VGU22|Abbinstall VGU31|Appleton CGU4|Appleton KGU2|Appleton KPGU400|Crouse EV5140|Crouse INXGC150|Crouse P33|Killark VMAG17|Killark VMAG25S|Killark VMAG40S|Killark VMRWG8|Raco HLVMRWG8|Raco KAG40S|Thomasbett VGU22|Thomasbett Vgu31
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Lighting Fixtures
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
782274565026 / 00782274565026
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P21 - Large Image
 
P21 - Small Image
 
P21 - Large Image
Attachments
 
 
P21 - Specification Sheet
 
P21 - Specification Sheet
Other Links
 
 
P21 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Ind Facilities & Factories - Facility: Power Distribution and Control
Descriptions
Product Type
Guards-Hid LTG Enc
Description
WIRE GUARD
extra long description
CRS-H P21 GUARDS-HID LTG ENC
Long Description
ABBInstall VGU22|ABBInstall VGU31|Appleton CGU4|Appleton KGU2|Appleton KPGU400|Crouse EV5140|Crouse INXGC150|Crouse P33|Killark VMAG17|Killark VMAG25S|Killark VMAG40S|Killark VMRWG8|Raco HLVMRWG8|Raco KAG40S|ThomasBett VGU22|ThomasBett VGU31
Special Features
HID Guard
Features
Crouse-Hinds series Corro-Gard NDA light fixtures are used to provide incandescent lighting in marine applications, above and below deck, where salt spray corrosion shortens fixture life. They are also used in food and beverage industries where frequent wash downs are necessary. Also applicable for walkways, bridges, tunnels, security lighting, garages, coal handling areas, shipboard, processing plants, and nuclear generating plant containment areas.
Additional Information
dimensions
6.0000 IN X 6.0000 IN X 6.8100 IN
Manufacturer Information
Brand
Eaton
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00782274565026
UPC
782274565026
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Type
Guard
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.67
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat