PFMA11LCYUNV176 - 82W 100/240V Champ Pro Pfma Led Flood

Eaton

  • $5516.40 (Each)
  • $5,516.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PFMA11LCYUNV176
Manufacturer
Eaton
Manufacturer's Part Number
PFMA11LCY-UNV1-76
Description
82W 100/240V Champ Pro Pfma Led Flood
Eaton Crouse-Hinds Series Champ Pro Pfma Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 250-400W Equiv, Heat and Impact Resistant Glass Lens, 11000 Lumens, 135 LM/W, Die Cast Alum, Yoke MT, 100-277 Vac, 108-250 VDC, 82W, 7X6 Optic
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276873490 / 00662276873490
Weight per unit
35.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,516.40 (Each)
Resources
Tech Bulletins
 
 
PFMA11LCYUNV176 - Tech Bulletin
Brochures
 
 
PFMA11LCYUNV176 - Brochure
Other Links
 
 
PFMA11LCYUNV176 - Other
 
PFMA11LCYUNV176 - Other
 
PFMA11LCYUNV176 - Other
 
PFMA11LCYUNV176 - Other
Attachments
 
 
PFMA11LCYUNV176 - Specification Sheet
Images
 
 
PFMA11LCYUNV176 - Large Image
 
PFMA11LCYUNV176 - Large Image
 
PFMA11LCYUNV176 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton's Crouse-Hinds series Champ Pro PFMA LED floodlights are designed to provide full-spectrum, crisp, white light in heavy industrial and harsh areas. Eleven versions of the Champ PFMA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Our PFMA LED floodlights are designed with a Type 4X, epoxy powder coated die cast aluminum housing, making them ideal for outdoor wall and stanchion mounted general area lighti
extra long description
CRS-H PFMA11LCY-UNV1-76 LED FLOOD C
Product Type
Led Flood Cool Glass Lens 100-277 Vac 108-250 VDC
Description
82W 100/240V CHAMP PRO PFMA LED FLOOD
Long Description
Eaton Crouse-Hinds series Champ Pro PFMA LED floodlight, Cool white, Dimmable driver, 3/4" entry, 250-400W equiv, Heat and impact resistant glass lens, 11000 lumens, 135 lm/W, Die cast alum, Yoke mt, 100-277 Vac, 108-250 Vdc, 82W, 7x6 optic
Additional Information
dimensions
15.5000 IN X 7.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PFMA11LCY-UNV1-76
GTIN
00662276873490
UPC
662276873490
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
35.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat